Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # 469G02

  • Zoro # G5557078


product price: $22.89
/ea

Key Features

Sign Material
Aluminum
Legend
STOP FIRES BEFORE THEY START THINK FIRE SAFETY
Width
14 in
Thickness
0.032 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469G02
Zoro #
G5557078
UPC #
00194484079376
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.032 in
Height
10 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
STOP FIRES BEFORE THEY START THINK FIRE SAFETY
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
No Header
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Red
Sign Legend Text Color
Red
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Header
No Header
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Stop Fires Before They Start Think Fire Safety
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Glow In The Dark
No
Sign Format
Other Format
Mirror Print
No
Corrosion Resistant
Yes
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Fires Before They Start Think Fire Safety, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.