Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 469M01

  • Mfr # 469M01

  • Zoro # G5276953


product price:  $23.99
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469M01
Zoro #
G5276953
UPC #
00194484042950
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Write on Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Average Outdoor Durability
5 yr
Sign Legend
Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Metal Detectable
No
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Material Properties
Rigid
Sign Header Text Color
White
Corrosion Resistant
Yes
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products