Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 469M07

  • Mfr # 469M07

  • Zoro # G5064390


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Lock-Out/Tag-Out Power Before Servicing, Repairing, Cleaning Or Retooling Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469M07
Zoro #
G5064390
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Lock-Out/Tag-Out Power Before Servicing, Repairing, Cleaning Or Retooling Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Material Properties
Rigid
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Sign Header
Danger
Chemical Resistant
Yes
State Specific Sign
No
Write on Surface
No
Metal Detectable
No
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Legend
Lock-Out/Tag-Out Power Before Servicing, Repairing, Cleaning Or Retooling Equipment
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock-Out/Tag-Out Power Before Servicing, Repairing, Cleaning Or Retooling Equipment, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.