This item is Discontinued.

Condor Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 469M19 469M19

This item is Discontinued.

Condor

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 469M19 (Discontinued)

Mfr # 469M19
Zoro # G5064460
Country of Origin United States
Category Machine Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
469M19
Zoro #
G5064460
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Use Lockout Device Before Maintenance Or Any Operator Adjustment
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Use Lockout Device Before Maintenance Or Any Operator Adjustment
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Style
Text
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Metal Detectable
No
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Mirror Print
No
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Lockout Device Before Maintenance Or Any Operator Adjustment, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.