This item is Discontinued.

Condor Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 469N01 469N01

This item is Discontinued.

Condor

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 469N01 (Discontinued)

Mfr # 469N01
Zoro # G5064792
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
469N01
Zoro #
G5064792
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Wet Floor
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Header Background Color
Black
Sign Legend
Wet Floor
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Mounting Location
Wall
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Write on Surface
No
State Specific Sign
No
Average Outdoor Durability
5 yr
Metal Detectable
No
Sign Header
Caution
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wet Floor, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.