Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 469N47

  • Mfr # 469N47

  • Zoro # G5064880


product price:  $23.99
/ea

Key Features

Header
Caution
Legend
Floor Slippery When Wet
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
469N47
Zoro #
G5064880
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Floor Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Header Style
Text
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Legend Pictogram Description
Slip Hazard
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Sign Legend
Floor Slippery When Wet
Anti-Slip Surface
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Material Properties
Rigid
State Specific Sign
No
Sign Header Text Color
Yellow
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Sign Header
Caution
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Legend Pictogram ID
PSTF-29
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Slippery When Wet, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products