Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 469N62

  • Mfr # 469N62

  • Zoro # G5064950


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Floor Slippery When Wet
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469N62
Zoro #
G5064950
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Floor Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Header Background Color
Yellow
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Sign Legend Background Color
White
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Slip Hazard
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Write on Surface
No
Legend Pictogram ID
PSTF-33
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Legend
Floor Slippery When Wet.
Sign Header Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Header Pictogram ID
PPIC-55
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Chemical Resistant
Yes
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header
Caution
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Includes Mounting Hardware
No
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Mirror Print
No
Glow In The Dark
No
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Sign Header Background Color
Yellow
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Floor Slippery When Wet., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.