Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 469N68

  • Mfr # 469N68

  • Zoro # G5064969


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Slippery Floor. Falls May Result In Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469N68
Zoro #
G5064969
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Slippery Floor. Falls May Result In Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Sign Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Legend Pictogram Description
Slip Hazard
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PSTF-33
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Header Pictogram ID
PPIC-55
Sign Legend Background Color
White
Sign Header Background Color
Yellow
Material Properties
Rigid
Sign Header Style
Symbol and Text
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Legend
Slippery Floor. Falls May Result In Injury.
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header
Caution
Sign Legend Style
Symbol and Text
Write on Surface
No
Number of Printed Sides
1
Mirror Print
No
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slippery Floor. Falls May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.