Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 469P56

  • Mfr # 469P56

  • Zoro # G5184492


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Watch Your Step
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469P56
Zoro #
G5184492
UPC #
00194484043308
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Watch Your Step
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Header Background Color
Yellow
Sign Legend Text Color
Black
Glow In The Dark
No
Header Pictogram ID
PPIC-55
Sign Header
Caution
Sign Header Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Material Properties
Rigid
State Specific Sign
No
Legend Pictogram ID
PSTF-03
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend
Watch Your Step.
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Legend Pictogram Description
Trip Hazard
Sign Header Background Color
Yellow
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Mirror Print
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Chemical Resistant
Yes
Number of Printed Sides
1
Anti-Slip Surface
No
Write on Surface
No
Sign Header Text Color
Black
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Your Step., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.