Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 469T02

  • Mfr # 469T02

  • Zoro # G5636850


product price:  $22.89
/ea

Key Features

Header
Safety First
Legend
Keep Floors Clear of Oil-Grease Or Other Slippery Material
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469T02
Zoro #
G5636850
UPC #
00194484084769
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Keep Floors Clear of Oil-Grease Or Other Slippery Material
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Green
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Keep Floors Clear Of Oil-Grease Or Other Slippery Material
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Header Style
Text
Number of Printed Sides
1
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header
Safety First
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Glow In The Dark
No
Sign Format
Traditional OSHA
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Write on Surface
No
Sign Header Background Color
Green
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Material Properties
Rigid
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Floors Clear Of Oil-Grease Or Other Slippery Material, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.