Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470D71

  • Mfr # 470D71
  • Zoro # G5187152

product price: 
$
23.99
/ea

Key Features

Header
No Header
Legend
Clean Empty Drums
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
470D71
Zoro #
G5187152
UPC #
00194484044305
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Clean Empty Drums
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152,NFPA 30
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Header
No Header
Material Properties
Rigid
Chemical Resistant
Yes
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Legend
Clean Empty Drums
Anti-Slip Surface
No
Legend Pictogram ID
PCHL-23
Sign Legend Background Color
White
Legend Pictogram Description
Drum
Mirror Print
No
Average Outdoor Durability
5 yr
Write on Surface
No
Number of Printed Sides
1
NFPA Standard
NFPA 30
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Format
Other Format
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Clean Empty Drums, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.