Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470J72

  • Mfr # 470J72

  • Zoro # G5604687


product price:  $22.89
/ea

Key Features

Header
Aviso
Legend
Agua No Potable No Apta Para Beber Ni Cocinar
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470J72
Zoro #
G5604687
UPC #
00194484094508
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Aviso
Legend
Agua No Potable No Apta Para Beber Ni Cocinar
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Sign Header
Aviso
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Number of Printed Sides
1
Sign Legend Background Color
White
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Chemical Resistant
Yes
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Header Text Color
White
Sign Legend
Agua No Potable No Apta Para Beber Ni Cocinar
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Agua No Potable No Apta Para Beber Ni Cocinar, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.