Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470K43

  • Mfr # 470K43

  • Zoro # G5581742


product price: $22.89
/ea

Key Features

Header
Caution
Legend
Entry Prohibited Without Permit Test For O2 Deficiency, H2S And Combustible Vapors
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470K43
Zoro #
G5581742
UPC #
00194484094812
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Entry Prohibited Without Permit Test For O2 Deficiency, H2S And Combustible Vapors
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Header Legend Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App B
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Legend
Entry Prohibited Without Permit Test For O2 Deficiency, H2S And Combustible Vapors
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Header Background Color
Black
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Header Style
Text
Chemical Resistant
Yes
Sign Header
Caution
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App B
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Entry Prohibited Without Permit Test For O2 Deficiency, H2S And Combustible Vapors, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.