Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470K55

  • Mfr # 470K55

  • Zoro # G5200139


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Acetylene Flammable
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470K55
Zoro #
G5200139
UPC #
00194484046118
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Acetylene Flammable
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Color
Black, Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.102
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Legend Pictogram Description
Flammable, Fire
State Specific Sign
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Legend
Acetylene Flammable.
Write on Surface
No
Legend Pictogram ID
PFXG-36
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Header Pictogram ID
PPIC-61
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.102
Number of Printed Sides
1
ANSI 969 Compliant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Metal Detectable
No
Sign Header Background Color
Red
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Header
Danger
Maximum Service Temperature
250 Degrees F
Sign Header Style
Symbol and Text
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Acetylene Flammable., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.