Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470K61

  • Mfr # 470K61

  • Zoro # G5839878


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Combustible
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470K61
Zoro #
G5839878
UPC #
00194484162429
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Combustible
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Header
Danger
Sign Legend
Combustible
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Number of Printed Sides
1
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Sign Header Style
Text
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Chemical Resistant
Yes
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Legend Style
Text
State Specific Sign
No
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Write on Surface
No
Sign Header Background Color
Black; Red; White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Combustible, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.