Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470L10

  • Mfr # 470L10
  • Zoro # G5234868

product price: 
$
22.89
/ea

Key Features

Header
Danger
Legend
Diesel Fuel. Flammable.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470L10
Zoro #
G5234868
UPC #
00194484046330
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
Diesel Fuel. Flammable.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Legend Style
Symbol and Text
Header Legend Color
White
Header Background Color
Black, Red
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Legend
Diesel Fuel. Flammable.
Sign Header Background Color
Red
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Header Pictogram ID
PPIC-61
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Chemical Resistant
Yes
Mirror Print
No
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
Flammable, Fire
Legend Pictogram ID
PFXG-36
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Sign Header Text Color
White
Write on Surface
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Diesel Fuel. Flammable., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.