Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470L61

  • Mfr # 470L61

  • Zoro # G5176801


product price: $22.89
/ea

Key Features

Header
Danger
Legend
Explosives Keep Away
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470L61
Zoro #
G5176801
UPC #
00194484046484
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Explosives Keep Away
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.109
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Glow In The Dark
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Anti-Slip Surface
No
Graffiti Resistant
Yes
Write on Surface
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
State Specific Sign
No
Corrosion Resistant
Yes
Sign Header
Danger
Sign Header Background Color
Black; Red; White
Number of Printed Sides
1
Includes Mounting Hardware
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Legend
Explosives Keep Away
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Sign Header Style
Text
Sign Legend Background Color
White
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.109
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Explosives Keep Away, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.