Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470N49

  • Mfr # 470N49

  • Zoro # G5169512


product price:  $22.89
/ea

Key Features

Header
Notice
Legend
Chemical Spills Must Be Reported Immediately
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470N49
Zoro #
G5169512
UPC #
00194484047320
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Chemical Spills Must Be Reported Immediately
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C (9)
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header
Notice
Sign Header Style
Text
Mirror Print
No
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Glow In The Dark
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Sign Header Background Color
Blue
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Sign Legend Style
Text
Write on Surface
No
Sign Legend
Chemical Spills Must Be Reported Immediately
Graffiti Resistant
Yes
Metal Detectable
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C (9)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Spills Must Be Reported Immediately, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.