Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470R13

  • Mfr # 470R13

  • Zoro # G5633597


product price:  $23.99
/ea

Key Features

Header
No Header
Legend
Waste Oil
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470R13
Zoro #
G5633597
UPC #
00194484095949
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Waste Oil
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
GHS,NFPA 704,OSHA 29 CFR 1910.1200
Sign Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
White
Sign Mounting Location
Wall
Sign Legend Style
Text
Metal Detectable
No
Mirror Print
No
State Specific Sign
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Legend Background Color
Blue
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.1200
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Sign Header
No Header
Corrosion Resistant
Yes
Sign Format
Other Format
Anti-Slip Surface
No
Sign Legend
Waste Oil
NFPA Standard
NFPA 704
Material Properties
Rigid
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Waste Oil, Sign Legend Background Color Blue, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.