Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470R31

  • Mfr # 470R31

  • Zoro # G5626621


product price:  $22.89
/ea

Key Features

Header
No Header
Legend
Gas Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470R31
Zoro #
G5626621
UPC #
00194484096120
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Gas Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
GHS,NFPA 704,OSHA 29 CFR 1910.1200
Double-Sided
No
ANSI Compliant
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
White
Sign Legend
Gas Only
Graffiti Resistant
Yes
Mirror Print
No
State Specific Sign
No
Metal Detectable
No
Sign Format
Other Format
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Legend Background Color
Red
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Header
No Header
ANSI 969 Compliant
No
NFPA Standard
NFPA 704
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.1200
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Gas Only, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.