Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470R59

  • Mfr # 470R59
  • Zoro # G5546368

product price: 
$
22.89
/ea

Key Features

Header
Danger
Legend
Acid
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470R59
Zoro #
G5546368
UPC #
00194484096403
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
Acid
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Black, Red, White
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Mirror Print
No
Graffiti Resistant
Yes
Material Properties
Rigid
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Sign Header Background Color
Black; Red; White
Legend Pictogram Description
Chemical On Hand
Sign Legend
Acid
Write on Surface
No
Legend Pictogram ID
PCHL-25
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Metal Detectable
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acid, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.