Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470T02

  • Mfr # 470T02

  • Zoro # G5623639


product price:  $23.99
/ea

Key Features

Header
Danger
Legend
Anhydrous Ammonia
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470T02
Zoro #
G5623639
UPC #
00194484096823
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Anhydrous Ammonia
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.111
ANSI Compliant
Yes
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.111
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Sign Header Text Color
White
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Style
Text
Chemical Resistant
Yes
Sign Legend
Anhydrous Ammonia
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Sign Header Background Color
Black; Red; White
Corrosion Resistant
Yes
Sign Legend Background Color
White
Metal Detectable
No
Sign Legend Style
Text
Write on Surface
No
ANSI 969 Compliant
No
State Specific Sign
No
Mirror Print
No
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Anhydrous Ammonia, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.