Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470T77

  • Mfr # 470T77

  • Zoro # G5580178


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Cyanide
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
470T77
Zoro #
G5580178
UPC #
00194484097578
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Cyanide
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Header Style
Text
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Header
Danger
Chemical Resistant
Yes
Mirror Print
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Black; Red; White
Average Outdoor Durability
5 yr
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Legend
Cyanide
Sign Mounting Location
Wall
Metal Detectable
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Cyanide, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products