Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470U89

  • Mfr # 470U89
  • Zoro # G5581849
product price: 
$
22.89
/ea

Key Features

Header
Danger
Legend
Hydrogen Peroxide
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470U89
Zoro #
G5581849
UPC #
00194484098681
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
Hydrogen Peroxide
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Number of Printed Sides
1
Sign Legend Style
Text
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Black; Red; White
Sign Header
Danger
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Legend
Hydrogen Peroxide
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Write on Surface
No
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hydrogen Peroxide, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.