Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470V16

  • Mfr # 470V16

  • Zoro # G5606507


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Natural Gas
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470V16
Zoro #
G5606507
UPC #
00194484098940
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Natural Gas
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Header Background Color
Black, Red
Legend Style
Symbol and Text
Sign Legend Color
Black, Yellow
ANSI Compliant
Yes
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Header Pictogram ID
PPIC-61
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Sign Header Background Color
Red
Chemical Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Legend
Natural Gas.
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Legend Pictogram Description
Flammable
Outdoor Life Expectancy
5 yr
Sign Legend Style
Symbol and Text
State Specific Sign
No
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Sign Header
Danger
Sign Header Text Color
White
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Write on Surface
No
Legend Pictogram ID
PFXG-78
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Natural Gas., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.