Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470W05

  • Mfr # 470W05

  • Zoro # G5549980


product price:  $22.89
/ea

Key Features

Header
Warning
Legend
Acid
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470W05
Zoro #
G5549980
UPC #
00194484099824
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Acid
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Orange
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Header Style
Text
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black; Orange
Sign Format
Traditional OSHA
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Write on Surface
No
Sign Header Text Color
Black
Outdoor Life Expectancy
5 yr
Sign Header
Warning
Sign Legend Background Color
Orange
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Legend
Acid
State Specific Sign
No
Chemical Resistant
Yes
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acid, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.