Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471D61

  • Mfr # 471D61

  • Zoro # G5377911


product price: $22.89
/ea

Key Features

Header
Safety First
Legend
Emergency Shower
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471D61
Zoro #
G5377911
UPC #
00194484101381
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Emergency Shower
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Green
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Rigid
Glow In The Dark
No
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Header Text Color
White
Sign Legend Background Color
White
Number of Printed Sides
1
ANSI 969 Compliant
No
Metal Detectable
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Emergency Shower
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Sign Header
Safety First
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Legend Style
Text
Sign Header Background Color
Green
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Chemical Resistant
Yes
Mirror Print
No
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shower, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.