Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471F11

  • Mfr # 471F11

  • Zoro # G5267278


product price: $22.89
/ea

Key Features

Header
Safety First
Legend
Safety Shower And Eyewash Station
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471F11
Zoro #
G5267278
UPC #
00194484014018
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Safety Shower And Eyewash Station
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Green
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Graffiti Resistant
Yes
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Mirror Print
No
Sign Legend Style
Text
Write on Surface
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Mounting Pattern
4 Corner
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535,ANSI Z358.1
Average Outdoor Durability
5 yr
Sign Header Text Color
White
Sign Header
Safety First
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
State Specific Sign
No
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Green
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Legend
Safety Shower And Eyewash Station
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower And Eyewash Station, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products