Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471L19

  • Mfr # 471L19

  • Zoro # G5290177


product price:  $19.19
/ea

Key Features

Header
No Header
Legend
Acetylene Empty Cylinders
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471L19
Zoro #
G5290177
UPC #
00194484014100
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Acetylene Empty Cylinders
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Blue
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Blue
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Acetylene Empty Cylinders
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Header
No Header
Mirror Print
No
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Legend Background Color
White
Material Properties
Rigid
Write on Surface
No
Sign Legend Style
Text
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Mounting Pattern
4 Corner
Sign Format
Other Format
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Acetylene Empty Cylinders, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.