Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471M42

  • Mfr # 471M42

  • Zoro # G5364602


product price: $23.89
/ea

Key Features

Header
No Header
Legend
Cylinder Storage Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471M42
Zoro #
G5364602
UPC #
00194484102166
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Cylinder Storage Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
White
Glow In The Dark
No
Metal Detectable
No
Anti-Slip Surface
No
Mirror Print
No
Legend Pictogram ID
PCHL-42
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Blue
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Sign Mounting Location
Wall
Legend Pictogram Description
Cylinders
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Sign Legend
Cylinder Storage Area
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Number of Printed Sides
1
Material Properties
Rigid
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Cylinder Storage Area, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.