Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471M48

  • Mfr # 471M48

  • Zoro # G5058827


product price: $23.89
/ea

Key Features

Header
No Header
Legend
Empty
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471M48
Zoro #
G5058827
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Empty
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Double-Sided
No
Sign Legend Text Color
White
Glow In The Dark
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Legend Background Color
Red
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Anti-Slip Surface
No
Number of Printed Sides
1
Material Properties
Rigid
Sign Header
No Header
Write on Surface
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Empty
Chemical Resistant
Yes
Sign Format
Other Format
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Empty, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.