Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471M54

  • Mfr # 471M54

  • Zoro # G5058860


product price:  $23.89
/ea

Key Features

Header
No Header
Legend
Empty Cylinder
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
471M54
Zoro #
G5058860
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Empty Cylinder
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Sign Legend Text Color
White
Glow In The Dark
No
Sign Header
No Header
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Chemical Resistant
Yes
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Mirror Print
No
Sign Format
Other Format
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Legend Background Color
Red
Sign Mounting Location
Wall
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
Empty Cylinder
Write on Surface
No
State Specific Sign
No
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Empty Cylinder, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.