Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471N11

  • Mfr # 471N11

  • Zoro # G5058160


product price:  $23.99
/ea

Key Features

Header
No Header
Legend
Full Cylinders Ready For Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471N11
Zoro #
G5058160
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Full Cylinders Ready For Use
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
White
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Format
Other Format
Mirror Print
No
Chemical Resistant
Yes
Sign Legend Background Color
Green
Minimum Application Temperature
-40 Degrees F
Sign Legend
Full Cylinders Ready For Use
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
State Specific Sign
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Write on Surface
No
Material Properties
Rigid
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Full Cylinders Ready For Use, Sign Legend Background Color Green, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.