Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471N41

  • Mfr # 471N41

  • Zoro # G5058258


product price:  $23.99
/ea

Key Features

Header
No Header
Legend
Full Propane Cylinders Ready For Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471N41
Zoro #
G5058258
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Full Propane Cylinders Ready For Use
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
White
Legend Style
Text
Sign Legend Text Color
White
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend Background Color
Green
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Sign Legend
Full Propane Cylinders Ready For Use
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Write on Surface
No
Mirror Print
No
Sign Legend Style
Text
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Graffiti Resistant
Yes
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Full Propane Cylinders Ready For Use, Sign Legend Background Color Green, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.