Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471N53

  • Mfr # 471N53

  • Zoro # G5620942


product price:  $22.89
/ea

Key Features

Header
No Header
Legend
No Gasoline Or Fuel In Unauthorized Containers
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471N53
Zoro #
G5620942
UPC #
00194484102517
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Gasoline Or Fuel In Unauthorized Containers
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OHSA 29 CFR 1926.152(a)
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
White
Glow In The Dark
No
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend
No Gasoline Or Fuel In Unauthorized Containers
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Header
No Header
Write on Surface
No
Mirror Print
No
Sign Legend Background Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
State Specific Sign
No
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Gasoline Or Fuel In Unauthorized Containers, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.