Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471P21

  • Mfr # 471P21

  • Zoro # G5058693


product price: $22.89
/ea

Key Features

Header
Danger
Legend
Compressed Air Do Not Use For Blowing Off Clothes
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471P21
Zoro #
G5058693
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Compressed Air Do Not Use For Blowing Off Clothes
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.169
Double-Sided
No
Legend Style
Text
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Corrosion Resistant
Yes
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Header
Danger
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Sign Legend Background Color
White
Sign Legend Style
Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend
Compressed Air Do Not Use For Blowing Off Clothes
Sign Header Text Color
White
Metal Detectable
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.169
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Compressed Air Do Not Use For Blowing Off Clothes, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.