Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471P27

  • Mfr # 471P27

  • Zoro # G5545911


product price: $22.89
/ea

Key Features

Header
Danger
Legend
Compressed Air. Do Not Use For Blowing Off Clothes.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471P27
Zoro #
G5545911
UPC #
00194484103064
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Compressed Air. Do Not Use For Blowing Off Clothes.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Yellow
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.169
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Legend Style
Symbol
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, Yellow
ANSI Standards
ANSI Z535
Sign Header Background Color
Red
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend
Compressed Air. Do Not Use For Blowing Off Clothes.
Includes Mounting Hardware
No
Mirror Print
No
Write on Surface
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Sign Header
Danger
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Chemical Resistant
Yes
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.169
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Compressed Air. Do Not Use For Blowing Off Clothes., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.