Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471R60

  • Mfr # 471R60

  • Zoro # G5606778


product price:  $22.89
/ea

Key Features

Header
Warning
Legend
Be Sure Cylinder Is Properly Supported And Capped
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471R60
Zoro #
G5606778
UPC #
00194484104009
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Be Sure Cylinder Is Properly Supported And Capped
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Orange
Legend Style
Symbol
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350,OSHA 29 CFR 1910.253
Sign Legend Text Color
Black
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PCHL-32
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Legend Pictogram Description
Cylinders
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Be Sure Cylinder Is Properly Supported And Capped
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Black, Orange
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350,OSHA 29 CFR 1910.253
Sign Legend Background Color
Orange
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Metal Detectable
No
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Write on Surface
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Header
Warning
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Be Sure Cylinder Is Properly Supported And Capped, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.