Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472M11

  • Mfr # 472M11

  • Zoro # G5246801


product price: $22.89
/ea

Key Features

Header
Danger
Legend
Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472M11
Zoro #
G5246801
UPC #
00194484021320
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Double-Sided
No
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Header Background Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Mirror Print
No
Sign Legend
Authorized Personnel Only.
Sign Header Style
Symbol and Text
Legend Pictogram ID
PCSP-04
Chemical Resistant
Yes
Graffiti Resistant
Yes
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Mounting Location
Wall
Sign Legend Background Color
White
State Specific Sign
No
Metal Detectable
No
Material Properties
Rigid
Anti-Slip Surface
No
Number of Printed Sides
1
Legend Pictogram Description
Confined Space
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Header Background Color
Red
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Header Pictogram ID
PPIC-61
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.