Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472N28

  • Mfr # 472N28

  • Zoro # G5836140


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Do Not Enter Test In Progress
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472N28
Zoro #
G5836140
UPC #
00194484168360
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Enter Test In Progress
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Mirror Print
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Header Text Color
White
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Legend
Do Not Enter Test In Progress
Sign Header
Danger
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Sign Legend Style
Text
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Test In Progress, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.