Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472N41

  • Mfr # 472N41

  • Zoro # G5127941


product price:  $23.99
/ea

Key Features

Header
Danger
Legend
Do Not Enter When Lights are Flashing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
472N41
Zoro #
G5127941
UPC #
00194484021962
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Enter When Lights are Flashing
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.212,OSHA 29 CFR 1910.1025,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Mirror Print
No
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.212,OSHA 29 CFR 1910.1025,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Write on Surface
No
Anti-Slip Surface
No
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Legend
Do Not Enter When Lights Are Flashing
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Legend Style
Text
Material Properties
Rigid
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Lights Are Flashing, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.