Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472P50

  • Mfr # 472P50

  • Zoro # G5838992


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Hazard Area. No Unauthorized Personnel Beyond This Point. w/Symbol
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472P50
Zoro #
G5838992
UPC #
00194484168667
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Hazard Area. No Unauthorized Personnel Beyond This Point. w/Symbol
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Header Pictogram ID
PPIC-61
Outdoor Life Expectancy
5 yr
Sign Header
Danger
Corrosion Resistant
Yes
Metal Detectable
No
Sign Header Text Color
White
Legend Pictogram Description
Confined Space
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Sign Legend
Hazard Area. No Unauthorized Personnel Beyond This Point.
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Mirror Print
No
Legend Pictogram ID
PCSP-04
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Red
Average Outdoor Durability
5 yr
Sign Header Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Mounting Location
Wall
Write on Surface
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazard Area. No Unauthorized Personnel Beyond This Point., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products