Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472W15

  • Mfr # 472W15

  • Zoro # G5511849


product price:  $23.99
/ea

Key Features

Header
Restricted Area
Legend
Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472W15
Zoro #
G5511849
UPC #
00194484109042
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Format
Other Format
Number of Printed Sides
1
Sign Header
Restricted Area
ANSI Standards
ANSI Z535
State Specific Sign
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Mirror Print
No
Chemical Resistant
Yes
Sign Legend Background Color
Red, White
Write on Surface
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Sign Legend
Authorized Personnel Only
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Authorized Personnel Only, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.