Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472W50

  • Mfr # 472W50

  • Zoro # G5603801


product price:  $22.89
/ea

Key Features

Header
Private Property
Legend
Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472W50
Zoro #
G5603801
UPC #
00194484109165
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Private Property
Legend
Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black, White
Chemical Resistant
Yes
Sign Header
Private Property
Mounting Pattern
4 Corner
Sign Legend Background Color
Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend
Keep Out
Number of Printed Sides
1
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Glow In The Dark
No
Metal Detectable
No
Sign Legend Style
Text
Outdoor Life Expectancy
5 yr
Sign Format
Other Format
Includes Mounting Hardware
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Keep Out, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.