Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472X41

  • Mfr # 472X41

  • Zoro # G5515577


product price: $23.19
/ea

Key Features

Header
Restricted Area
Legend
Authorized Employees Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472X41
Zoro #
G5515577
UPC #
00194484109387
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
Authorized Employees Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Black, White
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Anti-Slip Surface
No
Write on Surface
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header
Restricted Area
Metal Detectable
No
Sign Legend Background Color
Red, White
Average Outdoor Durability
5 yr
Material Properties
Rigid
Sign Legend
Authorized Employees Only
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Authorized Employees Only, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products