Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472X47

  • Mfr # 472X47
  • Zoro # G5773323
product price: 
$
22.89
/ea

Key Features

Header
No Header
Legend
Restricted Area Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
472X47
Zoro #
G5773323
UPC #
00194484170448
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Restricted Area Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Black
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Write on Surface
No
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Metal Detectable
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Sign Legend
Restricted Area Authorized Personnel Only
ANSI 969 Compliant
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Rigid
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Restricted Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.