Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 473F28

  • Mfr # 473F28

  • Zoro # G5555967


product price: $23.99
/ea

Key Features

Header
Emergency Exit Only
Legend
Security Alarm Will Sound If Door Is Opened
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473F28
Zoro #
G5555967
UPC #
00194484113797
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Emergency Exit Only
Legend
Security Alarm Will Sound If Door Is Opened
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Sign Legend Color
Red
Legend Style
Text
Sign Legend Text Color
Red, White
Sign Legend
Security Alarm Will Sound If Door Is Opened
Includes Mounting Hardware
No
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Mirror Print
No
Material Properties
Rigid
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Number of Printed Sides
1
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Anti-Slip Surface
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Sign Header
Emergency Exit Only
State Specific Sign
No
Sign Legend Background Color
Red, White
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Security Alarm Will Sound If Door Is Opened, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.