Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 473G62

  • Mfr # 473G62

  • Zoro # G5634568


product price:  $22.89
/ea

Key Features

Header
No Header
Legend
No Trespassing Positively No Admittance
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473G62
Zoro #
G5634568
UPC #
00194484114916
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Trespassing Positively No Admittance
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Legend
No Trespassing Positively No Admittance
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Mirror Print
No
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Glow In The Dark
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Legend Background Color
White
State Specific Sign
No
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Number of Printed Sides
1
Sign Header
Danger
Sign Legend Style
Text
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing Positively No Admittance, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.