Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 473L81

  • Mfr # 473L81

  • Zoro # G5580893


product price:  $23.99
/ea

Key Features

Header
Private Property
Legend
No Hunting Fishing Trespassing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473L81
Zoro #
G5580893
UPC #
00194484119065
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Private Property
Legend
No Hunting Fishing Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black, White
Sign Mounting Location
Wall
Chemical Resistant
Yes
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
No Hunting Fishing Trespassing
Mirror Print
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Private Property
Material Properties
Rigid
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Other Format
Graffiti Resistant
Yes
State Specific Sign
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Write on Surface
No
Number of Printed Sides
1
Sign Legend Background Color
Red, White
Sign Legend Style
Text
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Hunting Fishing Trespassing, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.