Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 473M42

  • Mfr # 473M42

  • Zoro # G5634793


product price: $22.89
/ea

Key Features

Header
Restricted Area
Legend
No Trespassing Under Penalty of The Law
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473M42
Zoro #
G5634793
UPC #
00194484119669
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
No Trespassing Under Penalty of The Law
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red, White
Sign Legend Style
Symbol and Text
Sign Header
Restricted Area
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
Chemical Resistant
Yes
Mirror Print
No
Sign Legend Background Color
Red, White
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Glow In The Dark
No
State Specific Sign
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Write on Surface
No
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Sign Legend
No Trespassing Under Penalty Of Law
Corrosion Resistant
Yes
Material Properties
Rigid
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing Under Penalty Of Law, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products